missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Catalog No. 14359904
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14359904 Black
14359905 Burgundy
14359906 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14359904

Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Width (English) 19 in.
Load Bearing Capacity (Metric) 136 kg
Thickness (English) Seat 2.5 in.
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
Color Black
Adjustable (Height) 21.5 to 29 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Back Style Standard
With Casters No
Adjustable Yes (Pneumatic)
Base Material Polished Cast Aluminum
Depth (English) 18 in.
Weight (English) 35 lb.
With Tilt Yes
Footrest Yes
Width (English) Base 25 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest No
With Backrest Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less