missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Catalog No. 14360372
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360372 Dark Blue
14360370 Black
14360368 Blue
14360371 Burgundy
14360369 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360372 Supplier Fisherbrand™ Supplier No. 91 262MBPNAV T CAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 36 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Thickness (English) Seat 2.5 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes (Pneumatic)
Color Dark Blue
Base Material Polished Cast Aluminum
Depth (English) 18 in.
Back Style Standard
Footrest Size (English) 20 in.
Footrest Yes
With Tilt Yes
Width (English) Base 25 in.
With Backrest Yes
Width (English) 19 in.
With Armrest No
With Casters No
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less