missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360402
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360402 Dark Blue
14360400 Black
14360401 Burgundy
14360399 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14360402 Supplier Fisherbrand™ Supplier No. 91 262MBPNAVC T CAB
Only null left

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, larger back, chrome adjustable foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Includes Round tube chrome foot ring with internal lock
Thickness (English) Seat 2.5 in.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Base Material Polished Cast Aluminum
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Adjustable (Height) 21.5 to 29 in.
With Tilt Yes
Width (English) 19 in.
With Casters Yes
Footrest Yes
With Armrest No
Back Style Standard
Width (English) Base 25 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 36 lb.
With Backrest Yes
Footrest Size (English) 20 in.
Adjustable Yes (Pneumatic)
Color Dark Blue
Depth (English) 18 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less