missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt, Adj Arms, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Catalog No. 14360225
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360225 Dark Blue
14360221 Blue
14360223 Black
14360224 Burgundy
14360222 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360225 Supplier Fisherbrand™ Supplier No. 91 262MBPNAVAA T CAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
Includes Round tube chrome foot ring with internal lock
Footrest Size (English) 20 in.
Load Bearing Capacity (English) 300 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color Dark Blue
Adjustable Yes (Pneumatic)
Base Material Polished Cast Aluminum
Depth (English) 18 in.
Back Style Standard
Width (English) Base 25 in.
Adjustable (Height) 21.5 to 29 in.
With Tilt Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Width (English) 19 in.
With Casters No
Footrest Yes
With Armrest Yes
Weight (English) 46 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Thickness (English) Seat 2.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Backrest Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less