missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt, Adj Arms, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360255
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360255 Dark Blue
14360251 Blue
14360253 Black
14360254 Burgundy
14360252 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360255 Supplier Fisherbrand™ Supplier No. 91 262MBPNAVAAC T CAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, arms, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Weight (English) 46 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
With Backrest Yes
With Tilt Yes
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Thickness (English) Seat 2.5 in.
Footrest Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Adjustable Yes (Pneumatic)
Adjustable (Height) 21.5 to 29 in.
Seating Height Medium Bench Height
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Depth (English) 18 in.
Color Dark Blue
Base Material Polished Cast Aluminum
Includes Round tube chrome foot ring with internal lock
Back Style Standard
Footrest Size (English) 20 in.
Width (English) 19 in.
With Armrest Yes
With Casters Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less