missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360387
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360387 Dark Blue
14360383 Blue
14360385 Black
14360386 Burgundy
14360384 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360387 Supplier Fisherbrand™ Supplier No. 91 262MBPNAVC CAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-inch chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
With Tilt No
Footrest Yes
With Backrest Yes
Width (English) Base 25 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) 19 in.
With Casters Yes
With Armrest No
Thickness (English) Seat 2.5 in.
Weight (English) 35 lb.
Includes Round tube chrome foot ring with internal lock
Footrest Size (English) 20 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Color Dark Blue
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Base Material Polished Cast Aluminum
Depth (English) 18 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less