missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Stationary glides in Grade B Vinyl

Catalog No. 14360206
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360206 Blue
14360208 Black
14360209 Burgundy
14360207 Gray
14360210 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360206
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, and Stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
Width (English) 19 in.
Back Style Standard
With Tilt No
Width (English) Base 25 in.
With Backrest Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Footrest Yes
With Armrest Yes
With Casters No
Color Blue
Adjustable (Height) 21.5 to 29 in.
Base Material Polished Cast Aluminum
Adjustable Yes (Pneumatic)
Seating Height Medium Bench Height
Depth (English) 18 in.
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 45 lb.
Thickness (English) Seat 2.5 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less