missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl
Vinyl Chair with Medium Back in Chrome is height adjustable for 36 in. work surfaces and features ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$1723.60 - $1723.60
Specifications
| Adjustable (Height) | 21.5 to 29 in. |
|---|---|
| Back Style | Standard |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Seating Height | Medium Bench Height |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-360-236
|
Fisherbrand™
91262MBPBCAACAB |
Blue |
Each for $1,723.60
|
|
|||||
|
14-360-239
|
Fisherbrand™
91262MBPBURAACCAB |
Burgundy |
Each for $1,723.60
|
|
|||||
|
14-360-237
|
Fisherbrand™
91262MBPGAACCAB |
Gray |
Each for $1,723.60
|
|
|||||
|
14-360-240
|
Fisherbrand™
91262MBPNAVAACCAB |
Dark Blue |
Each for $1,723.60
|
|
|||||
|
14001060
|
Fisherbrand™
91262MBPBLKCAACAB |
Black |
Each for $1,723.60
|
|
|||||
Description
- Medium Back
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| 21.5 to 29 in. | |
| 300 lb. | |
| Medium Bench Height | |
| 45 lb. | |
| Yes | |
| Yes | |
| No | |
| Medium Bench Height |
| Standard | |
| 136 kg | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| Yes | |
| Yes | |
| Yes | |
| Vinyl |