missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl

Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1298.50 - $1449.14

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 21.5 to 29 in.
Back Style Standard
Base Material Polished Cast Aluminum
Depth (English) 18 in.
View More Specs

Products 9
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14359443
View Documents Promotion Details
Fisherbrand™
91262PBCCAB
Blue
Each for $1,298.50
Only null left
 
15-001-253
View Documents
N/A White
Each for $1,354.28
Only null left
 
14-359-895
View Documents Promotion Details
N/A Black
Each for $1,354.28
Only null left
 
15-001-277
View Documents
N/A Dove
Each for $1,354.28
Only null left
 
14-359-896
View Documents Promotion Details
N/A Burgundy
Each for $1,449.14
Only null left
 
15-001-301
View Documents
N/A Taupe
Each for $1,354.28
Only null left
 
14359444
View Documents Promotion Details
Fisherbrand™
91262PGCCAB
Gray
Each for $1,298.50
Only null left
 
15-001-325
View Documents
N/A Orange
Each for $1,354.28
Only null left
 
14-359-897
View Documents Promotion Details
N/A Dark Blue
Each for $1,354.28
Only null left
 
Description

Description

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-inch 20-Inch Chrome adjustable foot ring with internal lock with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Standard
18 in.
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
Medium Bench Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
No
Yes
Yes
General Seating Chair
Medium Bench Height
21.5 to 29 in.
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
2.5 in.
34 lb.
25 in.
Yes
Yes
No
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'