missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable arms, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$1641.50 - $1641.50
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 21.5 to 29 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-359-037
|
Fisherbrand™
91262PBAACAB |
Blue |
Each for $1,641.50
|
|
|||||
|
14-359-039
|
Fisherbrand™
91262PBLKAACAB |
Black |
Each for $1,641.50
|
|
|||||
|
14-359-040
|
Fisherbrand™
91262PBURAACAB |
Burgundy |
Each for $1,641.50
|
|
|||||
|
14-359-038
|
Fisherbrand™
91262PGAACAB |
Gray |
Each for $1,641.50
|
|
|||||
|
14-359-041
|
Fisherbrand™
91262PNAVAACAB |
Dark Blue |
Each for $1,641.50
|
|
|||||
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| Yes (Pneumatic) | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Polished Cast Aluminum | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| 2.5 in. | |
| 44 lb. | |
| 25 in. | |
| Yes | |
| Yes | |
| No | |
| Vinyl |
| 21.5 to 29 in. | |
| Standard | |
| 18 in. | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| Medium Bench Height | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| Yes | |
| No | |
| Yes | |
| General Seating Chair | |
| Medium Bench Height |