missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl

Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, adjustable arms, chrome adjustable foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1641.50 - $1641.50

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 21.5 to 29 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Polished Cast Aluminum
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-359-067
View Documents Promotion Details
Fisherbrand™
91262PBCAACAB
Blue
Each for $1,641.50
Only null left
 
14-359-069
View Documents Promotion Details
Fisherbrand™
91262PBLKCAACAB
Black
Each for $1,641.50
Only null left
 
14-359-070
View Documents Promotion Details
Fisherbrand™
91262PBURCAACAB
Burgundy
Each for $1,641.50
Only null left
 
14-359-068
View Documents Promotion Details
Fisherbrand™
91262PGCAACAB
Gray
Each for $1,641.50
Only null left
 
14-359-071
View Documents Promotion Details
Fisherbrand™
91262PNAVCAACAB
Dark Blue
Each for $1,641.50
Only null left
 
Description

Description

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
Specifications

Specifications

Yes (Pneumatic)
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
2.5 in.
44 lb.
25 in.
Yes
Yes
No
Vinyl
21.5 to 29 in.
Standard
18 in.
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
Medium Bench Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
Yes
Yes
Yes
General Seating Chair
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'