missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair Chrome - Desk Height with Seat Tilt and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 31 in. work surfaces & feature ergonomic adjustments & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space
$1294.21 - $1294.21
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 19 to 24 in. |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Depth (English) | 18 in. |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-359-892
|
N/A | Black |
Each for $1,294.21
|
|
|||||
|
14-359-893
|
N/A | Burgundy |
Each for $1,294.21
|
|
|||||
|
14-359-460
|
N/A | Gray |
Each for $1,294.21
|
|
|||||
|
14-359-894
|
N/A | Dark Blue |
Each for $1,294.21
|
|
|||||
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
| Yes (Pneumatic) | |
| Standard | |
| 18 in. | |
| 300 lb. | |
| Desk Height | |
| 2.5 in. | |
| 32 lb. | |
| 25 in. | |
| Yes | |
| No | |
| Yes | |
| Vinyl |
| 19 to 24 in. | |
| Polished Cast Aluminum | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 136 kg | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| No | |
| Yes | |
| Yes | |
| General Seating Chair | |
| Desk Height |