missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Desk Height with Medium Back, Seat Tilt, and Casters in Grade B Vinyl

Catalog No. 14360430
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360430 Black
14360428 Blue
14360429 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360430 Supplier Fisherbrand™ Supplier No. 91267MBPBLKTCAB
Only null left

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 31 in. work surfaces & feature ergonomic adjustments, larger backs, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Back Style Standard
Thickness (English) Seat 2.5 in.
Color Black
Seating Height Desk Height
Load Bearing Capacity (English) 300 lb.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Base Material Polished Cast Aluminum
Depth (English) 18 in.
Adjustable (Height) 19 to 24 in.
Width (English) Base 25 in.
With Tilt Yes
Footrest No
Adjustable Yes (Pneumatic)
With Casters Yes
With Backrest Yes
With Armrest No
Weight (English) 33 lb.
Width (English) 19 in.
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Material Vinyl
Seating Type Desk Height
Show More Show Less