missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Grade B Vinyl

Catalog No. 14360281
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360281 Blue
14360283 Black
14360284 Burgundy
14360282 Gray
14360285 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360281 Supplier Fisherbrand™ Supplier No. 91267MBPBAATCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, larger backs, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 43 lb.
Width (English) Base 25 in.
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
Load Bearing Capacity (English) 300 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Thickness (English) Seat 2.5 in.
Color Blue
Back Style Standard
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Depth (English) 18 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Tilt Yes
Adjustable Yes (Pneumatic)
Base Material Polished Cast Aluminum
Adjustable (Height) 19 to 24 in.
Width (English) 19 in.
With Casters Yes
With Armrest Yes
Footrest No
Material Vinyl
Seating Type Desk Height
Show More Show Less