missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair Chrome - Desk Height with Medium Back and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, larger backs, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Medium Back
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| No | |
| General Seating Chair | |
| Yes | |
| 25 in. | |
| No | |
| Yes (Pneumatic) | |
| 19 in. | |
| Yes | |
| 32 lb. | |
| 136 kg | |
| 300 lb. | |
| Vinyl |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 18 in. | |
| Polished Cast Aluminum | |
| 2.5 in. | |
| 19 to 24 in. | |
| No | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| Standard | |
| Desk Height | |
| Yes | |
| Black | |
| Desk Height |