missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Desk Height with Medium Back and Casters in Grade B Vinyl

Catalog No. 14360413
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360413 Blue
14360415 Black
14360416 Burgundy
14360414 Gray
14360417 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360413
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, larger backs, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 32 lb.
Width (English) Base 25 in.
With Armrest No
With Tilt No
Width (English) 19 in.
With Backrest Yes
With Casters Yes
Footrest No
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
Thickness (English) Seat 2.5 in.
Color Blue
Load Bearing Capacity (English) 300 lb.
Base Material Polished Cast Aluminum
Adjustable (Height) 19 to 24 in.
Depth (English) 18 in.
Back Style Standard
Adjustable Yes (Pneumatic)
Material Vinyl
Seating Type Desk Height
Show More Show Less