missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Desk Height with Medium Back, Adjustable Arms, and Casters in Grade B Vinyl

Catalog No. 14360270
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360270 Dark Blue
14360266 Blue
14360268 Black
14360269 Burgundy
14360267 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360270 Supplier Fisherbrand™ Supplier No. 91 267MBPNAVAA CAB
Only null left

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 31 in. work surfaces & feature ergonomic adjustments, larger backs, adjustable arms, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Back Style Standard
Load Bearing Capacity (Metric) 136 kg
Adjustable Yes (Pneumatic)
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Seating Height Desk Height
With Armrest Yes
Footrest No
Adjustable (Height) 19 to 24 in.
With Tilt No
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Depth (English) 18 in.
Color Dark Blue
Base Material Polished Cast Aluminum
Width (English) 19 in.
With Casters Yes
Width (English) Base 25 in.
With Backrest Yes
Thickness (English) Seat 2.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 42 lb.
Material Vinyl
Seating Type Desk Height
Show More Show Less