missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Ultra Hygiene Handles

Catalog No. 19830053
Change view
Click to view available options
Color Code:
Blue
Green
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19830053 Green
19830054 Blue
19830055 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19830053 Supplier Vikan™ Supplier No. REM29602

Used with brooms, squeegees and scrapers.

  • Made from chemically resistant polypropylene
  • Can be safely used in a variety of environments
  • Hygienic design minimizes the risk of cross-contamination making it easy to clean and maintain
  • Autoclavable to 250°F/121°C

Specifications

Color Code Green
Product Type Ultra Hygiene Handle
Length (English) 51 in.
Width (English) 1.25 in.
Color-coded Yes
Material Polypropylene