missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Stiff Small Hand Brush
Vikan™ Stiff Small Hand Brush is designed for personal hygiene and other applications that require a small brush that can reach into tight spaces for scrubbing.
Supplier: Vikan™ 64408
Description
- Designed for quick and effective nail cleaning
- The bristles are stiff enough to be effective but fine enough to reach under the nail area without causing damage to the skin
- The hole in the base allows you to affix to the wash area with a stainless steel cable connected to the wall or sink
- Color-coded
Specifications
| Hand Brush | |
| Stiff | |
| Polypropylene | |
| FDA Compliant | |
| 4.9 in. | |
| Small |
| Polyester | |
| Yes | |
| Non-sterile | |
| Purple | |
| 1 Ea. | |
| 1.9 in. |