missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Stiff Round Hand Brush
Vikan™ Stiff Round Hand Brush features a raised grip and stiff bristles that are ideal for cleaning tough messes while being ergonomically friendly.
Supplier: Vikan™ 38852
Description
- Raised grip that helps keep hands from touching surfaces and chemicals
- Designed to allow more pressure for better cleaning
- Ideal for cleaning inside machines with small entry points
- Stiff bristles are best used with large particles or to clean up tough messes
- Color-coded
Specifications
| Round Brush | |
| Stiff | |
| Polypropylene | |
| FDA Compliant | |
| 5.1 in. | |
| 3.75 in. |
| Polyester | |
| Yes | |
| Non-sterile | |
| Green | |
| 1 Ea. |