missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Stiff Paddle Scraper
Description
- Intended for scraping substances from the sides of containers
- Ideal tool for prepping prior to the cleaning procedure
- Euro-thread connection allows for pairing with any length or type of Vikan™ handle
- Can be used on everything from deep containers to simple mixing bowls
- Rigid construction is useful when firm pressure needs to be applied into deep containers
- Color-coded
Specifications
Specifications
| Product Type | Scraper |
| Color-coded | Yes |
| Color Code | Blue |
| Certifications/Compliance | FDA Compliant |
| Color | Blue |
| Material | Nylon |
| Size | Medium |
| Description | Thread type Euro Hygienic |
| Dimensions (L x W) | 8.75 x 4.3 in. |
| Quantity | 1 Ea. |
| Show More |