missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Stiff Paddle Scraper

Catalog No. 29635597
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
29635597 White
17227741 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 29635597 Supplier Vikan™ Supplier No. 7011 5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stiff paddle scraper is used to remove remaining food stuff from containers prior to the cleaning procedure.

  • Intended for scraping substances from the sides of containers
  • Ideal tool for prepping prior to the cleaning procedure
  • Euro-thread connection allows for pairing with any length or type of Vikan™ handle
  • Can be used on everything from deep containers to simple mixing bowls
  • Rigid construction is useful when firm pressure needs to be applied into deep containers
  • Color-coded

Specifications

Product Type Scraper
Color-coded Yes
Certifications/Compliance FDA Compliant
Color White
Description Thread type Euro Hygienic
Dimensions (L x W) 8.75 x 4.3 in.
Material Nylon
Quantity 1 Ea.
Size Medium
Weight (English) 0.32 lb.