missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Stiff Large Hand Brush
Description
- Stiff angled bristles to scrub tables, conveyor, belts, cutting boards, buckets, and many other types of equipment
- One end of hte brush has harder bristles to help remove stubborn dirt
- Color-coded
Specifications
Specifications
| Product Type | Hand Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Purple |
| Length (English) | 7.5 in. |
| Quantity | 1 Ea. |
| Size | Large |
| Width (English) Bristle | 2.5 in. |