missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Small Utility Brush
Vikan™ Small Utility Brush is the ideal cleaning tool due to its size, ergonomically friendly shape, and versatile bristles.
$12.48 - $12.48
Specifications
| Product Type | Utility Brush |
|---|---|
| Bristle Material | Polyester |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
17-227-160
|
Vikan™
30884 |
Red |
Each for $12.48
|
|
|||||
|
17-227-158
|
Vikan™
30882 |
Green |
Each for $12.48
|
|
|||||
|
17-227-159
|
Vikan™
30883 |
Blue |
Each for $12.48
|
|
|||||
Description
- Broad head
- Ergonomically angled handle
- This design raises the user's hand from the cleaning surface reducing the risk of injury
- Suitable for cleaning small surface areas, tables, pots, cutting boards, and more
- Color-coded
Specifications
| Utility Brush | |
| Yes | |
| Non-sterile | |
| 10.24 in. | |
| Small |
| Polyester | |
| Polypropylene | |
| FDA Compliant | |
| 1 Ea. |