missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Short Handle Scrubbing Brush
Description
- Comfortable grip
- Allows you to work for long periods of time without hand fatigue
- Stiff bristles are great for washing all types of equipment, tables, and walls
- Brush can be used holding both the handle and the brush head for better control
- Color-coded
Specifications
Specifications
| Product Type | Scrub Brush |
| Bristle Material | Polyester |
| Bristle Type | Stiff |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Red |
| Length (English) | 9.8 in. |
| Quantity | 1 Ea. |
| Show More |