missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Nylon Scraper with Threaded Handle
Nylon scraper with threaded handle can be used on sensitive surfaces to avoid scratches on equipment and conveyor belts.
Supplier: Vikan™ 40125
Description
- Suitable for loosening stubborn dirt like pastry, chocolate, and burnt on food on smooth surfaces
- Nylon blade is a good alternative to a stainless steel blade
- Blade can be used on sensitive surfaces to avoid scratches on equipment and sensitive conveyor belts
- Blade can withstand hot surfaces when used at intervals of max. 2 minutes at a time
- Can be used with any Vikan™ handle
- Color-coded
Chemical Identifiers
| Scraper | |
| Non-sterile | |
| Thread type Euro Hygienic | |
| Thread Type Euro Hygienic | |
| 1 Ea. | |
| 0.15 lb. |
| Yes | |
| FDA Compliant | |
| 8.07 x 3.94 in. | |
| Nylon | |
| Large |
Specifications
| Scraper | |
| Non-sterile | |
| White | |
| 8.07 x 3.94 in. | |
| Nylon | |
| Large |
| Yes | |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| Thread Type Euro Hygienic | |
| 1 Ea. | |
| 0.15 lb. |