missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Nylon Scraper with Threaded Handle

Catalog No. 17227256
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227256 Red
17227258 Yellow
17227254 Green
17227255 Blue
17227257 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17227256 Supplier Vikan™ Supplier No. 40124

Nylon scraper with threaded handle can be used on sensitive surfaces to avoid scratches on equipment and conveyor belts.

  • Suitable for loosening stubborn dirt like pastry, chocolate, and burnt on food on smooth surfaces
  • Nylon blade is a good alternative to a stainless steel blade
  • Blade can be used on sensitive surfaces to avoid scratches on equipment and sensitive conveyor belts
  • Blade can withstand hot surfaces when used at intervals of max. 2 minutes at a time
  • Can be used with any Vikan™ handle
  • Color-coded

Specifications

Product Type Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Red
Description Thread type Euro Hygienic
Dimensions (L x W) 8.07 x 3.94 in.
Includes Thread Type Euro Hygienic
Material Nylon
Quantity 1 Ea.
Size Large
Weight (English) 0.15 lb.
Show More Show Less