missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Medium Tank Brush
Vikan™ Medium Tank Brush is ideal for cleaning tanks, vats, and drain gulleys.
Supplier: Vikan™ 70394
Description
- Ideal for cleaning tanks and vats
- Suitable for cleaning drain gulleys
- Can be used with any European-thread handle from Vikan™
- Color-coded
Chemical Identifiers
| Cleaning Brush | |
| Medium Stiffness | |
| Polypropylene | |
| FDA Compliant | |
| 8.3 in. | |
| Large |
| Polyester | |
| Yes | |
| Non-sterile | |
| Thread type Euro Hygienic | |
| 1 Ea. |
Specifications
| Cleaning Brush | |
| Medium Stiffness | |
| Polypropylene | |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. |
| Polyester | |
| Yes | |
| Non-sterile | |
| Red | |
| 8.3 in. | |
| Large |