missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Medium Dish Brush with Scraper
Vikan™ Medium Dish Brush with Scraper gets rid of tough messes on wet and dry surfaces.
$10.06
Specifications
| Product Type | Dish Brush |
|---|---|
| Bristle Material | Polyester |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
17227320
|
Vikan™
42374 |
Red |
Each for $10.06
|
|
|||||
|
17227322
|
Vikan™
42377 |
Orange |
Each for $10.06
|
|
|||||
|
17227318
|
Vikan™
42372 |
Green |
Each for $10.06
|
|
|||||
|
17227319
|
Vikan™
42373 |
Blue |
Each for $10.06
|
|
|||||
|
17227317
|
Vikan™
42371 |
Pink |
Each for $10.06
|
|
|||||
Description
- Angled bristles that reach into corners
- Inlcudes a small scraper at the tip to loosen stubborn dirt
- The raised angle of the grip promotes quick and effective cleaning
- Color-coded
- Ideal for cleaning cups, bowls, and machinery
Specifications
| Dish Brush | |
| Yes | |
| Non-sterile | |
| 10.8 in. | |
| Medium |
| Polyester | |
| Polypropylene | |
| FDA Compliant | |
| 1 Ea. |