missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Handheld Cleaning Pad Holder
Description
- Tool for cleaning walls and tanks
- Ideal for scrubbing stubborn dirt and cleaning underneath equipment
- The clip mechanism is stainless steel, which prevents the pad from falling off once heavy with water
- Color-coded
Specifications
Specifications
| Sterility | Non-sterile |
| Color | Green |
| Diameter (English) | 3.8 in. |
| Dimensions (L x W x H) | 9.1 x 3.8 x 3 in. |
| Material | Polypropylene, Stainless Steel, Nylon |
| Quantity | 1 Ea. |
| Size | Medium |