missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Floor Brooms with Soft Bristles

Catalog No. 19830014
Change view
Click to view available options
Length (English):
24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19830014 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19830014 Supplier Vikan™ Supplier No. 31994

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With soft bristles for sweeping fine particles in dry areas.

  • Fully color-coded
  • Polypropylene block with polyester bristles
  • Autoclavable to 121°C

Specifications

Color Code Red
Product Type Soft Bristles
Length (English) 24 in.
For Use With (Application) Sweeping Fine Particles in Dry Areas
Color-coded Yes
Material Polypropylene