missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Flexible Paddle Scraper

Catalog No. 17227747
Change view
Click to view available options
Color:
Red
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227747 Red
29635598 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17227747 Supplier Vikan™ Supplier No. REM70134

Flexible paddle scraper is used to remove remaining food stuff from containers prior to the cleaning procedure.

  • Intended for scraping substances from the sides of containers
  • Ideal tool for prepping prior to the cleaning procedure
  • Euro-thread connection allows for pairing with any length or type of Vikan™ handle
  • Can be used on everything from large vats to simple mixing bowls
  • Color-coded

Specifications

Product Type Scraper
Color-coded Yes
Color Code Red
Certifications/Compliance FDA Compliant
Color Red
Material Polyethylene
Size Medium
Description Thread type Euro Hygienic
Dimensions (L x W) 8.75 x 4.3 in.
Quantity 1 Ea.
Includes Thread type Euro Hygienic
Weight (English) 0.26 lb.
No. per Pack 1 Ea.
Show More Show Less