missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Flexible Hand Scraper

Catalog No. p-7161937
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227261 Red
17227263 Yellow
17227259 Green
17227260 Blue
17227262 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17227261 Supplier Vikan™ Supplier No. 40514
Only null left

Flexible hand scraper is suitable for the cleaning of working benches, conveyor belts, and emptying containers and buckets.

  • Solution for scraping uneven or curved surfaces
  • Hygienic design has no seams or cracks
  • Helps prevent bacterial growth
  • Solid one-piece construction increases durability and hygiene
  • Scraping edge on 3 sides
  • Color-coded

Specifications

Product Type Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Red
Dimensions (L x W) 6.5 x 0.08 in.
Material Polypropylene
Quantity 1 Ea.
Size Medium
Weight (English) 0.04 lb.