missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Ergonomic Shovel with Small Blade
Vikan™ Ergonomic Shovel with Small Blade is designed without any sharp corners or deep recessess.
Supplier: Vikan™ 56112
Description
- Designed for use in direct contact with food
- The handle is reinforced with an inner aluminum tube
- It is stepped in two places to help prevent back injuries
- The neck joint has been strengthened in order to withstand heavy-duty use
- The long and small blade combination makes it suitable for shoveling smaller volumes and reaching into deep containers
- Color-coded
Chemical Identifiers
| Ergonomic Shovel | |
| Yes | |
| Square | |
| FDA Compliant | |
| 3.39 lb. |
| Polypropylene | |
| Polypropylene, Aluminum | |
| 50 in. | |
| 1 Ea. |
Specifications
| Ergonomic Shovel | |
| Green | |
| Polypropylene, Aluminum | |
| 50 in. | |
| 1 Ea. |
| Polypropylene | |
| Yes | |
| Square | |
| FDA Compliant | |
| 3.39 lb. |