missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Cleaning Pad Holder
Description
- Ideal for cleaning walls and tanks
- Can be used for scrubbing stubborn dirt and cleaning underneath equipment
- Stainless steel clip mechanism prevents the pad from falling off when heavy
- Color-coded
- European thread
Specifications
Specifications
| Sterility | Non-sterile |
| Color | Orange |
| Diameter (English) | 3.6 in. |
| Dimensions (L x W x H) | 9 x 3.6 x 4.7 in. |
| Material | Polypropylene, Stainless Steel, Nylon |
| Quantity | 1 Ea. |
| Size | Medium |