missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Ultra Hygiene Handle, 67 in.

Catalog No. 17227134
Change view
Click to view available options
Color Code:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227134 Red
17227135 White
17227132 Green
17227133 Blue
17227136 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17227134 Supplier Vikan™ Supplier No. 29644

Ultra hygiene handle is easy to clean and molded into a wider grip for comfort.

  • Ergonomically designed grip for comfort during use
  • Made from food-grade, chemically resistant polypropylene
  • Hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain
  • Extra length makes this more comfortable to use for taller workers
  • Ideal for cleaning tanks or hard-to-reach spaces between machinery
  • Color-coded

Specifications

Product Type Ultra Hygiene Handle
Color Code Red
Length (English) 66.75 in.
Sterility Non-sterile
Width (English) 1.25 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene