missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Telescopic Aluminum Handle, 62 to 113 in.

Telescopic aluminum handle is a durable and safe option to use in hygiene sensitive areas.

Supplier:  Vikan™ 29759

 View more versions of this product

Catalog No. 17227144

Only null left

Description

Description

  • For use with pad holder and deck scrubs
  • Suitable for reaching high walls and tanks
  • Cna be used with clean-in-place brushes for cleaning on top of overhead pipes
  • The handle extends to a maximum length of 115 in.
  • Uniquely suited for color-coding and HACCP programs
Specifications

Chemical Identifiers

Handle
1 Ea.
FDA Compliant
Aluminum, Polypropylene
Non-sterile
Thread type Euro Hygienic
Yes

Specifications

Black
Non-sterile
Thread type Euro Hygienic
Yes
Handle
1 Ea.
FDA Compliant
Aluminum, Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions