missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Telescopic Aluminum Handle, 62 to 113 in.
Telescopic aluminum handle is a durable and safe option to use in hygiene sensitive areas.
Supplier: Vikan™ 29753
Description
- For use with pad holder and deck scrubs
- Suitable for reaching high walls and tanks
- Cna be used with clean-in-place brushes for cleaning on top of overhead pipes
- The handle extends to a maximum length of 115 in.
- Uniquely suited for color-coding and HACCP programs
Chemical Identifiers
| Handle | |
| 1 Ea. | |
| FDA Compliant | |
| Aluminum, Polypropylene |
| Non-sterile | |
| Thread type Euro Hygienic | |
| Yes |
Specifications
| Blue | |
| Non-sterile | |
| Thread type Euro Hygienic | |
| Yes |
| Handle | |
| 1 Ea. | |
| FDA Compliant | |
| Aluminum, Polypropylene |