missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Mini Handle, 6 in.

Mini handle is ideal for use with benchtop tools like scraping blades, squeegees, tube brushes, and paddles.

Supplier:  Vikan™ 2934 6

 View more versions of this product

Catalog No. 29635715


Only null left

Description

Description

  • Ideal for use with scraping blades for large flat surface areas like tables, tube brushes for round entry points of equipment, and paddles for scraping ingredients from large bowls and containers
  • Handle is fully-molded one-piece polypropylene to increases durability and cleanability
  • Color-coded
Specifications

Chemical Identifiers

Handle
6.25 in.
Small
Thread type Euro Hygienic
1 Ea.
1.25 in.
Yes
Polypropylene
FDA Compliant
Thread type Euro Hygienic
0.11 lb.

Specifications

Handle
Yes
Polypropylene
FDA Compliant
Thread type Euro Hygienic
0.11 lb.
Yellow
6.25 in.
Small
Thread type Euro Hygienic
1 Ea.
1.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions