missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Mini Handle, 6 in.
Mini handle is ideal for use with benchtop tools like scraping blades, squeegees, tube brushes, and paddles.
Supplier: Vikan™ 2934 4
Description
- Ideal for use with scraping blades for large flat surface areas like tables, tube brushes for round entry points of equipment, and paddles for scraping ingredients from large bowls and containers
- Handle is fully-molded one-piece polypropylene to increases durability and cleanability
- Color-coded
Chemical Identifiers
| Handle | |
| 6.25 in. | |
| Small | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 1.25 in. |
| Yes | |
| Polypropylene | |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 0.11 lb. |
Specifications
| Handle | |
| Yes | |
| Polypropylene | |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 0.11 lb. |
| Red | |
| 6.25 in. | |
| Small | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 1.25 in. |