missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Basic Aluminum Handle, 59 in.
Basic aluminum handle is ideal for sanitation uses that do not require high manual pressure.
Supplier: Vikan™ 29596
Description
- Can be used with all brooms, squeegees, and scrapers
- The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
- Color-coded
- When combined with a brush head, it makes an economical and efficient solution for hygiene needs
Chemical Identifiers
| Handle | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Aluminum, Polypropylene |
| 57.5 in. | |
| 1 in. | |
| Thread type Euro Hygienic | |
| Yes |
Specifications
| Yellow | |
| 57.5 in. | |
| 1 in. | |
| Thread type Euro Hygienic | |
| Yes |
| Handle | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Aluminum, Polypropylene |