missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Basic Aluminum Handle, 59 in.

Catalog No. 17227113
Change view
Click to view available options
Color Code:
Black
Blue
Green
Purple
Red
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227113 Red
17227116 Purple
17227115 Yellow
17227111 Green
17227112 Blue
17227117 Black
17227114 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17227113 Supplier Vikan™ Supplier No. 29594

Basic aluminum handle is ideal for sanitation uses that do not require high manual pressure.

  • Can be used with all brooms, squeegees, and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
  • Color-coded
  • When combined with a brush head, it makes an economical and efficient solution for hygiene needs

Specifications

Color Code Red
Product Type Handle
Length (English) 57.5 in.
Sterility Non-sterile
Width (English) 1 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Aluminum, Polypropylene