missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Aluminum Light-Duty Handle, 51 in.

Catalog No. 29635742
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
29635742 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29635742 Supplier Vikan™ Supplier No. 2945

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Aluminum light-duty handle is long enough to be ergonomically friendly and made of FDA-compliant materials.

  • Standard aluminum handle
  • Can be used with all brooms, squeegees, and scrapers
  • Handle with the attached item should reach to the chin of the user to prevent occupational back injuries
  • Suitable for light-duty applications
  • Can be stored using the convenient hanging hole
  • Color-coded

Specifications

Color Code White
Product Type Light-duty Handle
Color White
Length (English) 51.2 in.
Sterility Non-sterile
Width (English) 0.9 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Aluminum, Polypropylene
Show More Show Less