missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Basic Aluminum Handle, 50 in.

Catalog No. 17227110
Change view
Click to view available options
Color Code:
Black
Blue
Green
Orange
Purple
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227110 Black
17227105 Red
17227108 Orange
17227107 Yellow
17227103 Green
17227104 Blue
17227109 Purple
17227106 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17227110 Supplier Vikan™ Supplier No. 29589

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Basic aluminum handle is ideal for sanitation uses that do not require high manual pressure.

  • Can be used with all brooms, squeegees, and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
  • Color-coded
  • When combined with a brush head, it makes an economical and efficient solution for hygiene needs

Specifications

Color Code Black
Product Type Handle
Length (English) 49.6 in.
Sterility Non-sterile
Width (English) 1 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Aluminum, Polypropylene