missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Foam Blade Squeegee, 28 in.

Catalog No. 17227919
Change view
Click to view available options
Color:
Green
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227919 Yellow
17227917 Red
17227915 Green
17227918 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17227919 Supplier Vikan™ Supplier No. 77556

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Floor squeegee idealfor drying surfaces after a sanitizing process.

  • Provides effective removal of both water and food debris from all types of flooring
  • Blade can be detached easily for cleaning or replacement
  • Color-coded

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color Yellow
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Foam Rubber
Quantity 1 Ea.
Size Large
Width (English) 3.5 in.