missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Swivel Neck Foam Blade Squeegee, 24 in.

Catalog No. 19830219
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19830219 White
17227927 Red
17227928 Yellow
17227925 Green
17227926 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19830219 Supplier Vikan™ Supplier No. 77645

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Squeegee is designed to allow the tool to reach around machinery and into tight spaces.

  • Highly effective on all types of floors
  • The swivel neck feature allows flexibility and superior mobility in tight and difficult-to-reach spaces
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out
  • Cost effective and economical
  • Color-coded

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color White
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Foam Rubber
Quantity 1 Ea.
Size Large
Width (English) 4.3 in.