missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Swivel Neck Foam Blade Squeegee, 24 in.
Description
- Highly effective on all types of floors
- The swivel neck feature allows flexibility and superior mobility in tight and difficult-to-reach spaces
- The cartridge system blades can be removed for easy cleaning and replaced when worn out
- Cost effective and economical
- Color-coded
Specifications
Specifications
| Product Type | Floor Squeegee |
| Certifications/Compliance | FDA Compliant |
| Color | Yellow |
| Description | Thread type Euro Hygienic |
| Includes | Thread type Euro Hygienic |
| Material | Polypropylene, Foam Rubber |
| Quantity | 1 Ea. |
| Size | Large |
| Width (English) | 4.3 in. |