missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Small Particle Push Broom, 24 in.

Catalog No. 17227216
Change view
Click to view available options
Color Code:
Black
Blue
Purple
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227216 Yellow
17227215 Blue
17227217 Purple
17227218 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17227216 Supplier Vikan™ Supplier No. 31996

Floor broom with soft bristles for sweeping fine particles.

  • Very soft bristles
  • Bristles make it great for sweeping fine particles in dry areas
  • Color-coded

Specifications

Color Code Yellow
Product Type Push Broom
Length (English) 24.4 in.
Sterility Non-sterile
Width (English) 2.8 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polyester