missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Single Blade Ultra Hygiene Bench Squeegee, 24 in.

Catalog No. 19830238
Change view
Click to view available options
Color:
Orange
Pink
Purple
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19830238 Red
17227846 Orange
19830132 Yellow
17227847 Purple
17227845 Pink
19830237 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19830238 Supplier Vikan™ Supplier No. 71604

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Squeegee is ideal for removing water or food debris from food contact surfaces.

  • One-piece construction
  • Single-blade squeegee
  • Ultra-hygienic design that minimizes areas for water and food soils to collect
  • Effective in areas requiring the highest level of hygiene
  • The soft and flexible rubber blade is ideal for removing water or food debris from floors and food contact surfaces
  • Hygiene squeegees are a good foundation for any HACCP or food safety program
  • A splash guard helps prevent water from reaching the dried surface
  • Color-coded

Specifications

Product Type Single-blade Squeegee
Certifications/Compliance FDA Compliant
Color Red
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Rubber
Quantity 1 Ea.
Size Large
Width (English) 3.5 in.