missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Double Blade Refill Cartridge, 24 in.
Description
- Replacement cartridge
- For Double Blade Ultra Hygiene Squeegees
- One cartridge replaces both blades
- Color-coded
Specifications
Specifications
| Product Type | Floor Squeegee |
| Certifications/Compliance | FDA Compliant |
| Color | Yellow |
| Material | Polypropylene, Rubber |
| Quantity | 1 Ea. |
| Size | Large |
| Width (English) | 1 in. |